Shop PFERD

4" x 5/8" A.H. POLIFAN Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Flat

  • Mfr # 62139

  • Zoro # G3804512


product price:  $7.35
/ea
Sold in multiples of 10 for $73.50

Key Features

Flap Disc Type
Type 27
Overall Diameter
4 in
Connector Size
5/8 in
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
15,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62139
Zoro #
G3804512
UPC #
097758621397
Country of Origin
Germany

Dimensions

Overall Diameter
4 in
Connector Size
5/8 in
Mounting Size
5/8"
Disc Dia.
4"

Details

Flap Disc Type
Type 27
Abrasive Material
Zirconia Alumina
Grit
60
Maximum Operating Speed
15,300 RPM
Operating Speed (RPM)
15300 RPM
Disc Type
Type 27
Mounting System
Center Hole

Description

Flap Disc,Zirc,60 Grit,T27,4"x5/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.