Shop PFERD
See all product information
Create Account
5'' x 5/8-11 Thd. POLIFAN Flap Disc - Z PSF TRIM STEELOX, Zirconia, 80 Grit, Flat
Mfr # 68166
Zoro # G312506266
product price:Â $9.49
/ea
Sold in multiples of 10 for $94.90
Key Features
Grit
80
Mounting System
Thread
Overall Diameter
5 in
Abrasive Material
Zirconia alumina Z
Maximum Operating Speed
12200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68166
- Zoro #
- G312506266
- UPC #
- 97758681667
- Country of Origin
- Türkiye
Dimensions
- Overall Diameter
- 5 in
- Dia. Hole
- 5/8 in-11
Details
- Grit
- 80
- Mounting System
- Thread
- Abrasive Material
- Zirconia alumina Z
- Maximum Operating Speed
- 12200 RPM
Description
Zirconia alumina flap disc with trimmable plastic backer. Aggressive stock removal rate and long service life.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.