Shop All Hand Files and Rasps
Pferd
6-1/4" Knife Needle File - Knurled Handle, Cut 0
Mfr # 12015
Zoro # G2657669
product price: $17.79
/ea
Sold in multiples of 12 for $213.48
$213.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/4 in
- Width 15/64 in
- Cut Type #0
- Profile Name Knife
- Thickness 5/64 in
Product Information
- Brand Pferd
- MFR # 12015
- Zoro # G2657669
- UPC # 097758120159
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6-1/4 in |
Width | 15/64 in |
Shank Diameter | 1/8 in |
Details
Description
Needle File,Knife,Cut 0,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynafile Ii Versatility Kit (40324)
- CENTURY DRILL & TOOL Square Insert Screwdriver Bit, 3, 1in., 2Pk (69153)
- OEMTOOLS 6 Piece SAE and Metric Socket Tray Set (Black and Green) (22233)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2A65)
- PFERD 1/4" Chain Saw File Round - 8" Length (17040)
- PFERD 12" Half Round File - Second Cut (11030)
- PFERD Soft Grip File Handle - For 12"-14" Files - Narrow Shoulder (11147)
- PFERD 8" Wood Rasp, Round - Second Cut (15016)
- PFERD 7" Chisel Bit File - Three Square (17081)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 120 Grit (49317)
- PFERD Plastic Needle File Handle - Quick-Clamp (16075)
- Pferd Cutting and Shaping Tools