Zoro Homepage

8" Half Round File - Swiss Pattern, Cut 00

  • Mfr # 12581

  • Zoro # G2665953


product price: $59.19
/ea
Sold in multiples of 12 for $710.28

Key Features

Profile Shape
Half Round
Length
8 in
Thickness
1/4 in
Profile Name
Half Round
Recommended Handle
11146, 11146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12581
Zoro #
G2665953
UPC #
097758125819
Country of Origin
Germany

Dimensions

Length
8 in
Thickness
1/4 in
Width
7/8 in

Details

Item
Swiss Pattern,Half Round,Cut 00,8"
Profile Shape
Half Round
Cut Type
0
Profile Name
Half Round
Recommended Handle
11146, 11146

Description

Swiss Pattern,Half Round,Cut 00,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.