Shop PFERD
See all product information
Aluminum Flat File 10in Cut 0 PU 1
Mfr # 17103P
Zoro # G115554594
product price:Â $39.25
/eaKey Features
Length
10 in
Width
31/32 in
For Use With
Manual application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 17103P
- Zoro #
- G115554594
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 10 in
- Width
- 31/32 in
Details
- For Use With
- Manual application
Description
PFERD special files are designed for specific uses, such as for processing soft metals and thermosetting plastics, for deburring parts turned on a lathe, or for sharpening cutting tools. Rectangular file, tanged and special cut on three sides, one edge uncut. Designed to work well on soft metals. Special cut specifically designed for coarse stock removal on soft metals such as aluminum.
- Special tooth geometry prevents the file from loading.
- Ideal surface finish.
- Labor-saving.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.