Shop PFERD
See all product information
Create Account
Aluminum Half Rond File 10in Cut 0 PU 1
Mfr # 17107P
Zoro # G515554590
product price:Â $48.85
/eaKey Features
Length
10 in
Width
15/16 in
For Use With
Manual application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17107P
- Zoro #
- G515554590
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 10 in
- Width
- 15/16 in
Details
- For Use With
- Manual application
Description
PFERD special files are designed for specific uses, such as for processing soft metals and thermosetting plastics, for deburring parts turned on a lathe, or for sharpening cutting tools. Half-round file, tanged with cut on two sides. Excellent filing performance due to the PFERD spiral cut on the half-round side. Designed to work well on soft metals. Special cut specifically designed for coarse stock removal on soft metals such as aluminum.
- Special tooth geometry prevents the file from loading.
- Ideal surface finish.
- Labor-saving.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.