Shop PFERD
See all product information
Ball Nose End Mill, 2 flutes, 3/4'' Dia, 1-1/2'' APMX, 6'' OAL, cylindrical shank
Mfr # 23003015
Zoro # G116546314
product price:Â $359.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
3/4 in
End Mill Material
Tungsten Carbide
Grade
AL40
Color
Grey
Coating
TiAlN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
23003015
Zoro #
G116546314
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
3/4 in
Overall Length
6 in
Depth of Cut
1-1/2 in
Details
End Mill Material
Tungsten Carbide
Grade
AL40
Color
Grey
Coating
TiAlN
Item
End Mill
End Mill Application
Milling
For Use With
Stationary machines
Description
The cutting tools have been optimally designed for work on the most important materials and the most common stationary applications. PFERD manufactures solid tungsten carbide mills from tungsten carbide optimized for specific applications according to the very latest standards. They are suitable for a wide range of milling operations on lathes and milling machines and in automated centers.
- High productivity due to optimum stock removal rate.
- Long tool life due to modern tool coating.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.