Shop PFERD

Chamfered End Mill, 4 flutes, 5/32'' Dia, 5/16'' APMX, 2-1/2'' OAL, cylindrical shank

  • Mfr # 23003044

  • Zoro # G016546674


product price:  $26.15
/ea

Key Features

Material - Machining
Tungsten Carbide
Number of Flutes
4
Milling Dia.
5/32 in
Overall Length
2.5 in
Neck Dia.
0.147 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23003044
Zoro #
G016546674
UPC #
-
Country of Origin
Germany

Dimensions

Milling Dia.
5/32 in
Overall Length
2.5 in
Neck Dia.
0.147 in
Shank Diameter
5/32 in
Corner Chamfer Width
0.015 in
Depth of Cut
5/16 in

Details

Material - Machining
Tungsten Carbide
Number of Flutes
4
Grade
AL40
For Use With
Stationary machines
Item
End Mill
Coating
TiAlN
Application
Milling
Color
Grey
Corner Type
Chamfer corner design
Helix Angle
35°/38°

Description

PFERD supplies cutting tools for all of the most common stationary applications.PFERD solid carbide mills are suitable for a wide range of milling operations on lathes and milling machines, and in automated centers. The tools optimum stock removal rate ensures high productivity.


  • Design with neck chip channel.
  • High productivity due to optimum stock removal rate.
  • Long tool life due to modern tool coating.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.