Zoro Homepage

Chisel Bit File 7in hand cut 2

  • Mfr # 18074

  • Zoro # G116043783


product price: $24.65
/ea

Key Features

Material
Steel
Length
7 in
Width
1/2 in
Application
Sharpening
Cut Type
Second
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18074
Zoro #
G116043783
UPC #
-
Country of Origin
Italy

Dimensions

Length
7 in
Width
1/2 in
Thickness
7/64 in
Size
7 in

Details

Material
Steel
Profile Shape
Hand
Application
Sharpening
Cut Type
Second
Edges
2
Handle Color
Grey
Item
File
Includes
7" Chisel bit file
For Use With
Manual application

Description

Chain saw files by PFERD are used around the world for sharpening saw chains. They can be used individually with a handle or in combination with depth gauge files in the popular CHAIN SHARP chain saw sharpeners. Flat file for servicing and sharpening saw chains with an angular tooth base. For edge grinding saw chains. Second cut for universal sharpening tasks.


  • This flat chain saw file can be used for sharpening the cutting edge and for lowering the depth gauge. Highly recommended for beginners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.