Shop PFERD
See all product information
Create Account
Chisel Bit File 7in three square cut 2
Mfr # 18073
Zoro # G016043784
product price:Â $19.59
/eaKey Features
Length
7 in
Cut Type
Second
Includes
7" Chisel bit file
Thickness
11/64 in
Application
Sharpening
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18073
- Zoro #
- G016043784
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 7 in
- Thickness
- 11/64 in
- Size
- 7 in
Details
- Item
- File
- Profile Shape
- Three square
- Cut Type
- Second
- Includes
- 7" Chisel bit file
- Application
- Sharpening
- Material
- Steel
- Edges
- 2
- Handle Color
- Grey
- For Use With
- Manual application
Description
Chain saw files by PFERD are used around the world for sharpening saw chains. They can be used individually with a handle or in combination with depth gauge files in the popular CHAIN SHARP chain saw sharpeners. Three square file for servicing and sharpening saw chains with a square gullet. For edge grinding saw chains. Second cut for universal sharpening tasks.
- The three square shape is designed for sharpening 3/8" chains
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.