Shop PFERD
See all product information
Coated Belt, Zirc, 3/4"x18", 60 Grit, 3/4" W, 18" L, Coated, Zirconia Alumina, 60 Grit
Mfr # 49743
Zoro # G2648569
product price:Â $2.89
/ea
Sold in multiples of 50 for $144.50
Key Features
Abrasive Type
Coated
Width
3/4"
Length
18"
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 49743
- Zoro #
- G2648569
- UPC #
- 097758497435
- Country of Origin
- Germany
Dimensions
- Width
- 3/4"
- Length
- 18"
Details
- Item
- Coated Belt,Zirc,3/4"x18",60 Grit
- Abrasive Type
- Coated
- Grit
- 60
- Abrasive Material
- Zirconia Alumina
Description
Coated Belt,Zirc,3/4 In.x18 In.,60 Grit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.