Shop PFERD

Collet group 20, 6mm

  • Mfr # 93283

  • Zoro # G215554647


product price:  $47.19
/ea

Key Features

Collet Series
20
Body Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93283
Zoro #
G215554647
UPC #
-
Country of Origin
Germany

Dimensions

Body Dia.
6 mm

Details

Collet Series
20

Description

Different collets are available depending on the selected PFERD tool. There is a matching collet for every tool.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.