Shop PFERD

Collet group 7, 8mm

  • Mfr # 93083

  • Zoro # G815554665


product price:  $82.69
/ea

Key Features

Collet Series
7
Body Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93083
Zoro #
G815554665
UPC #
97758930833
Country of Origin
Germany

Dimensions

Body Dia.
8 mm

Details

Collet Series
7

Description

Different collets are available depending on the selected PFERD tool. There is a matching collet for every tool.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.