Shop PFERD
See all product information
Create Account
CORINOX Machinists File 8in Half Round Cut 0 PU 1
Mfr # 15116P
Zoro # G715554598
product price:Â $85.39
/eaKey Features
Length
8 in
Width
3/4 in
For Use With
Manual application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15116P
- Zoro #
- G715554598
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 8 in
- Width
- 3/4 in
Details
- For Use With
- Manual application
Description
CORINOX files have an exceptional surface hardness grade of 1,200 HV Vickers scale and can be used to precisely file very small and delicate components. Swiss cut 0 for coarse precision work.
- Extremely wear-resistant and sturdy due to high surface hardness.
- Can be used on materials that are difficult to file.
- Does not clog.
- Chips can easily be removed by knocking the tool gently against a hard object.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.