Shop PFERD
See all product information
CORINOX Machinists File 8in Hand Cut 2 PU 1
Mfr # 15105P
Zoro # G415554591
product price:Â $59.99
/eaKey Features
Length
8 in
Width
25/32 in
For Use With
Manual application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 15105P
- Zoro #
- G415554591
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 8 in
- Width
- 25/32 in
Details
- For Use With
- Manual application
Description
CORINOX files have an exceptional surface hardness grade of 1,200 HV Vickers scale and can be used to precisely file very small and delicate components. Swiss cut 2 for medium-fine precision work.
- Extremely wear-resistant and sturdy due to high surface hardness.
- Can be used on materials that are difficult to file.
- Does not clog.
- Chips can easily be removed by knocking the tool gently against a hard object.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.