Shop PFERD
See all product information
Create Account
Diamond Combination Wheel, 5in x 7/8in, Very Coarse D852
Mfr # 61165
Zoro # G515559373
product price:Â $253.99
/ea
Free Shipping & Returns
Key Features
For Use With
Angle grinder, Robot, Stationary machines
Abrasive Grit
D852
Abrasive Material
Diamond
Max. RPM
12200 RPM
Arbor Hole Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61165
- Zoro #
- G515559373
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Abrasive Wheel Diameter
- 5 in
- Arbor Hole Size
- 7/8 in
Details
- For Use With
- Angle grinder, Robot, Stationary machines
- Abrasive Grit
- D852
- Abrasive Material
- Diamond
- Max. RPM
- 12200 RPM
Description
Excellent for machining grey cast iron and nodular cast iron. Ideal for roughing and deburring work in fettling shops. The coating geometry enables small feeders and risers to be separated. Scan the QR code to find out more about DUODISC DIAMOND.
- Constant product diameter.
- Reduced product change times due to long service life.
- Minimal dust as the product does not wear away.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.