Shop PFERD
See all product information
Diamond handy file hand 8 1/2in D126 medium for hard materials
Mfr # 51101
Zoro # G315554592
product price:Â $75.59
/eaKey Features
Length
8-1/2 in
Width
13/32 in
For Use With
Manual application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 51101
- Zoro #
- G315554592
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 8-1/2 in
- Width
- 13/32 in
Details
- Profile Shape
- Hand
- For Use With
- Manual application
Description
Diamond files and sheets are used when conventional files fail due to the hardness of the workpiece material. Diamond files and sheets are also used for processing hardened steel. Using these products does not generate much heat, which prevents chemical wear. This allows for a longer service life for the high hardness diamond grain. Diamond handy files have a forged shank which allows for use without an additional handle.
- Ideal for work on hardened steel
- No chemical wear due to the low working temperatures
- Longer service life due to harder diamond grain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.