Shop PFERD
See all product information
Create Account
Diamond handy file set 5-pcs 8 1/2in D126 medium shank forged/can be used without a handle
Mfr # 51108
Zoro # G015554588
product price:Â $341.99
/ea
Free Shipping & Returns
Key Features
For Use With
Manual application
Abrasive Material
Diamond
Length
8-1/2 in
Number of Pieces
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
51108
Zoro #
G015554588
UPC #
-
Country of Origin
Germany
Dimensions
Length
8-1/2 in
Details
For Use With
Manual application
Abrasive Material
Diamond
Number of Pieces
5
Description
Diamond handy file sets come in sturdy, practical plastic boxes that protect the files from damage. These are ideal for storing on a workbench. Diamond riffler files are designed for hard-to-reach areas and complex shapes. The coating length is 25 mm on both sides of the files.
- Ideal for work on hardened steel
- No chemical wear due to the low working temperatures
- Longer service life due to harder diamond grain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.