Shop GENIUS TOOLS
Create Account
T-45 Tamperproof Star Screwdriver 255mmL
- Mfr # 508+7945
- Zoro # G723583450
product price:Â
$
17.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 508+7945
- Zoro #
- G723583450
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-45 Size, 255mm Length, Precision Drive, Durable Construction - 508+7945 Professional Hand Tool Designed for technicians who need consistent fit and controlled torque, this T-45 tamperproof star screwdriver pairs a precision-machined tip with a soft, ergonomic handle. The 255mm overall length supports reach and leverage while maintaining accurate driver engagement on tamperproof star fasteners. Built from high speed steel, it delivers high strength, durability, and anti-corrosive properties for demanding shop environments. Key Benefits T-45 tamperproof star tip helps maintain secure engagement on compatible fasteners. 255mm overall length provides practical reach without sacrificing control and stability. High speed steel construction supports high strength, durability, and corrosion resistance. Precision-machined tip improves fit, reducing cam-out and improving accuracy. Soft, ergonomic handle promotes a firm connection and reduces hand fatigue. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 508+7945 is engineered for long-term, professional use where fastener fit and driver durability matter. With an ergonomic grip, precision tip geometry, and high speed steel strength, it supports repeatable performance and reliable handling across daily service tasks, while maintaining compliance with established ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.