Shop PFERD
See all product information
Diamond Segmented Cut-Off Wheel START Line, 18 in x 1/8 in x 1 in
Mfr # 55007
Zoro # G922832045
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
18 in
Connector Size
1 in
Abrasive Material
Diamond
Width
1/8 in
For Use With
Joint cutter, Gas saw, Automated centers, Table saw
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55007
Zoro #
G922832045
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
18 in
Connector Size
1 in
Width
1/8 in
Coating Height
3/8 in
Details
Item
Cut-Off Wheel
Abrasive Material
Diamond
For Use With
Joint cutter, Gas saw, Automated centers, Table saw
Mounting System
Center hole
Primary Material Application
Cutting
Description
PFERD TOOLS diamond cut-off wheels are manufactured in compliance with the highest quality and safety standards. They provide optimum cutting results and allow efficient processing of different materials, e.g. concrete, exposed aggregate concrete, clinker brick, hard stone, granite and other abrasive building materials. The product range offers the best tool for any application. General-purpose segmented-rim tool for aggressive, fast cutting with high cutting performance and a good tool life.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.