Shop PFERD
See all product information
Flap Disc, 4-1/2inx7/8, Z PSF EXTRA STEELOX, 120 Grit, T27, Flat, Zirconia
Mfr # 60462P
Zoro # G122721620
product price:Â $9.99
/ea
Sold in multiples of 2 for $19.98
Key Features
Flap Disc Type
T27
Dia. Hole
7/8 in
Maximum Operating Speed
13300 RPM
Abrasive Material
Zirconia alumina Z
Overall Diameter
4-1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 60462P
- Zoro #
- G122721620
- UPC #
- 097758644020
- Country of Origin
- Germany
Dimensions
- Dia. Hole
- 7/8 in
- Overall Diameter
- 4-1/2 in
Details
- Flap Disc Type
- T27
- Maximum Operating Speed
- 13300 RPM
- Abrasive Material
- Zirconia alumina Z
Description
Choose the Universal Line PSF for processing the most common materials. These robust products achieve good results with increased economic efficiency. POLIFAN flap disc for steel and stainless steel INOX. Aggressive stock removal rate and good service life.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.