Shop PFERD

Flap Disc, 4-1/2inx7/8, Z PSF EXTRA STEELOX, 60 Grit, T27, Flat, Zirconia, 5PK

  • Mfr # 60460P

  • Zoro # G616222299


product price:  $9.39
/pk 5, $1.88/ea
Sold in multiples of 2 for $18.78

Key Features

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia
For Use With
Angle grinder
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60460P
Zoro #
G616222299
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Item
Flap Disc
Abrasive Material
Zirconia
Grit
60
For Use With
Angle grinder

Description

Choose the Universal Line PSF for processing the most common materials. These robust products achieve good results with increased economic efficiency. POLIFAN flap disc for steel and stainless steel INOX. Aggressive stock removal rate and good service life.


  • Fast work and high economic efficiency due to the aggressive stock removal rate.
  • Very good durability due to high flap density.
  • Also works well with low-power angle grinders.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.