Shop PFERD
See all product information
Create Account
Flap Disc, 4-1/2inx7/8, Z PSF EXTRA STEELOX, 40 Grit, T27, Flat, Zirconia, 5PK
Mfr # 60458P
Zoro # G716222298
product price:Â $9.39
/pk 5, $1.88/ea
Sold in multiples of 2 for $18.78
Key Features
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia
For Use With
Angle grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60458P
- Zoro #
- G716222298
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 4-1/2 in
- Connector Size
- 7/8 in
Details
- Item
- Flap Disc
- Abrasive Material
- Zirconia
- Grit
- 40
- For Use With
- Angle grinder
Description
Choose the Universal Line PSF for processing the most common materials. These robust products achieve good results with increased economic efficiency. POLIFAN flap disc for steel and stainless steel INOX. Aggressive stock removal rate and good service life.
- Fast work and high economic efficiency due to the aggressive stock removal rate.
- Very good durability due to high flap density.
- Also works well with low-power angle grinders.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.