Shop PFERD

Flap Disc, 4-1/2inx 7/8, Z SGP CURVE STEELOX, 40 Grit, Medium Radius, Zirconia, 2PK

  • Mfr # 66991

  • Zoro # G216222286


product price:  $20.15
/pk 2, $10.08/ea
Sold in multiples of 2 for $40.30

Key Features

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia
For Use With
Angle grinder
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66991
Zoro #
G216222286
UPC #
97758669917
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Item
Flap Disc
Abrasive Material
Zirconia
Grit
40
For Use With
Angle grinder

Description

Special Line SGP includes products engineered for specific tasks that offer the user key advantages over conventional products. This quality line also includes products that, due to their particularly high performance, offer ultimate economic efficiency. The patented flap disc POLIFAN-CURVE has been specially developed for work on fillet welds. It is the only flap disc in the world featuring a radial configuration of flaps allowing for grinding with all surfaces of the disc. PFERDs POLIFAN CURVE is patented in many countries across the globe. High-performance flap disc for maximum stock removal on steel and stainless steel INOX.


  • High productivity due to high stock removal rate.
  • Excellent service life when working on fillet welds.
  • Precise and optimum grinding of the fillet weld geometry.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.