Shop PFERD

Flexible shaft 4/7 PST-T, M5 fastening thread end

  • Mfr # 94055

  • Zoro # G315554622


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Width
0.71 in
Brush Dia.
0.71 in
Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94055
Zoro #
G315554622
UPC #
-
Country of Origin
Germany

Dimensions

Width
0.71 in
Brush Dia.
0.71 in
Length
80 in

Description

These special flexible shafts do not have a handpiece for mounting and are particularly flexible in the front section. The POLISTAR-TUBE grinding tools are attached directly to the core of the flexible shaft with screws INOX type. POLINOX cross buffs PNST are screwed on with adapter AD M4 or AD M5 accessories. This combination is highly suitable for gradual fine grinding and cleaning of inner surfaces of pipes and pipe bends. Both pipe bend ends can be deburred from the entry side. The PST-T flexible shaft is designed for grinding the insides of pipes. Only for use with POLISTAR-TUBE diameters from 3-1/2 to 4.


  • Removable operating console with possibility of extension, e.g. hanging design for work in boilers
  • Both pipe bend ends can be deburred from the entry side
  • The special flexible shafts do not have a handpiece for tool mounting and are particularly flexible in the front section.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.