Shop PFERD
See all product information
Handpiece HA 10 G28
Mfr # 94316
Zoro # G315554660
product price:Â $549.99
/ea
Free Shipping & Returns
Key Features
Length
6.3 in
Brush Dia.
1.38 in
Width
1.38 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 94316
- Zoro #
- G315554660
- UPC #
- 97758943161
- Country of Origin
- Germany
Dimensions
- Length
- 6.3 in
- Brush Dia.
- 1.38 in
- Width
- 1.38 in
Description
Much more ergonomic straight handpiece. Can be connected to all flexible shafts with G28 sliding coupling.
- Can be connected to all flexible shafts with G28 sliding coupling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.