Shop PFERD

Grinding Wheel

  • Mfr # 69401035

  • Zoro # G722738561


product price:  $49.85
/ea
Sold in multiples of 25 for $1,246.25

Key Features

Abrasive Material
Aluminum oxide A
Arbor Hole Size
7/8 in
Grit
36
Max. RPM
13300 RPM
Diameter
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69401035
Zoro #
G722738561
UPC #
097758624534
Country of Origin
Germany

Dimensions

Arbor Hole Size
7/8 in
Diameter
4-1/2 in

Details

Abrasive Material
Aluminum oxide A
Grit
36
Max. RPM
13300 RPM

Description

Grinding Wheel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.