Shop PFERD

Vitrified Bench Wheel, CARBIDE, 8in x 3/4 x 2, 120 Grit, Silicon Carbide

  • Mfr # 61693

  • Zoro # G415559299


product price:  $52.95
/ea

Key Features

Abrasive Wheel Diameter
8 in
Arbor Hole Size
4 in
Abrasive Material
Silicon carbide
For Use With
Bench grinder
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61693
Zoro #
G415559299
UPC #
-
Country of Origin
Germany

Dimensions

Abrasive Wheel Diameter
8 in
Arbor Hole Size
4 in
Width
3/4 in

Details

Abrasive Material
Silicon carbide
Grit
120
For Use With
Bench grinder

Description

PFERD bench grinding wheels have been designed to work with standard bench grinders. CARBIDE type bench grinding wheels are used on hard materials, such as for sharpening tungsten carbide tools.


  • Durable.
  • High dimensional stability.
  • High abrasive performance.
  • Integrated telescopic bushings for mounting on almost any bench grinder spindle.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.