Shop PFERD

Grinding Wheel

  • Mfr # 69901302

  • Zoro # G622738166


product price:  $97.99
/ea
Sold in multiples of 10 for $979.90

Key Features

Max. RPM
8500 RPM
Arbor Hole Size
5/8-11 in
Abrasive Wheel Type
T27
Diameter
7 in
Abrasive Material
Aluminum oxide A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69901302
Zoro #
G622738166
UPC #
097758634038
Country of Origin
Spain

Dimensions

Arbor Hole Size
5/8-11 in
Diameter
7 in

Details

Max. RPM
8500 RPM
Abrasive Wheel Type
T27
Abrasive Material
Aluminum oxide A

Description

Grinding Wheel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.