Shop PFERD
See all product information
Create Account
Grinding Wheel
Mfr # 79181128
Zoro # G322738664
product price:Â $88.95
/eaKey Features
Dia. Filament Material
0.014 in
Diameter
8 in
Filament Material
Steel Wire
Width
1 in
Arbor Hole Size
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
79181128
Zoro #
G322738664
UPC #
697940811287
Country of Origin
United States
Dimensions
Dia. Filament Material
0.014 in
Diameter
8 in
Width
1 in
Arbor Hole Size
1-1/4 in
Details
Filament Material
Steel Wire
Description
Grinding Wheel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.