Shop PFERD
See all product information
Create Account
Vitrified Bench Wheel, CARBIDE, 8in x 1 x 2, 80 Grit, Silicon Carbide
Mfr # 61694
Zoro # G515559359
product price:Â $54.15
/eaKey Features
Abrasive Wheel Diameter
8 in
Arbor Hole Size
2 in
Abrasive Material
Silicon carbide
Grit
80
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61694
- Zoro #
- G515559359
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Abrasive Wheel Diameter
- 8 in
- Arbor Hole Size
- 2 in
- Width
- 1 in
Details
- Abrasive Material
- Silicon carbide
- Grit
- 80
- For Use With
- Bench grinder
Description
PFERD bench grinding wheels have been designed to work with standard bench grinders. CARBIDE type bench grinding wheels are used on hard materials, such as for sharpening tungsten carbide tools.
- Durable.
- High dimensional stability.
- High abrasive performance.
- Integrated telescopic bushings for mounting on almost any bench grinder spindle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.