Shop PFERD
See all product information
Create Account
Large Diameter Cut-Off Wheel 14inx 7/64inx 1in PSF CHOP STEELOX K, Aluminum oxide, 5PK
Mfr # 64515
Zoro # G416222291
product price:Â $9.99
/pk 5, $2.00/eaKey Features
Abrasive Material
Aluminum Oxide
For Use With
CHOPSAW HD up to 3 kW, Stationary machines
Hole Dia.
1 in
Width
7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
64515
Zoro #
G416222291
UPC #
-
Country of Origin
Spain
Dimensions
Overall Diameter
14 in
Hole Dia.
1 in
Width
7/64 in
Details
Item
Abrasive Cut-Off Wheel
Abrasive Material
Aluminum Oxide
For Use With
CHOPSAW HD up to 3 kW, Stationary machines
Description
PFERD offers cut-off wheels for chopsaws CHOPSAW in different versions and dimensions. Cut-off wheels for chopsaws are used for cutting solid material, profiles and pipes. Choose the Universal Line PSF for processing the most common materials. These robust products achieve good results with increased economic efficiency. General purpose K hardness wheel with a middle reinforcement layer. Aggressive free cutting of steel and stainless steel INOX with minimal burr formation.
- High economic efficiency due to long service life.
- Fast work due to high cutting performance.
- Minimal burr formation during cutting due to reduced lateral friction.
- For universal cutting work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.