Shop PFERD

Mounted Flap Wheel, 3/5 in x 3/5, 60 Grit, 1/8 in Shank, Ceramic CO-COOL, 10PK

  • Mfr # 45588

  • Zoro # G322832003


product price:  $7.45
/pk 10, $0.75/ea
Sold in multiples of 10 for $74.50

Key Features

Shank Size
1/8 in
Overall Diameter
3/5 in
Flap Width
3/5 in
Abrasive Material
CO-COOL
For Use With
Flexible shaft drive, Straight grinder
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45588
Zoro #
G322832003
UPC #
-
Country of Origin
Spain

Dimensions

Shank Size
1/8 in
Overall Diameter
3/5 in
Flap Width
3/5 in

Details

Item
Mounted Flap Wheel
Abrasive Material
CO-COOL
Grit
60
For Use With
Flexible shaft drive, Straight grinder
Application
Deburring, Step-by-step fine grinding, Leveling, Structuring (matt finishing, brush matting and satin finishing), Surface work, Work on weld seams

Description

With mounted flap wheels, coated abrasive flaps are arranged radially around the core in a fan-like structure. The flexible flaps perfectly adapt to surface contours. The abrasive grain is embedded in the sturdy, flexible cloth backing material with a resinoid bond. In ISO 3919, mounted flap wheels are designated as inflap wheels with shaft. in For aggressive grinding with maximum stock removal rate on hard materials that do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading, and result in cooler grinding.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.