Shop PFERD
See all product information
POLINOX Mounted Flap Wheel, 2in x 1-1/4, 80 Grit, Interleaved, 1/4in Shank, Aluminum Oxide
Mfr # 46272
Zoro # G415559367
product price:Â $13.69
/ea
Sold in multiples of 10 for $136.90
Key Features
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1 in
Abrasive Material
Aluminum oxide
Grit
80
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
46272
Zoro #
G415559367
UPC #
-
Country of Origin
Germany
Dimensions
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1 in
Details
Abrasive Material
Aluminum oxide
Grit
80
For Use With
Flexible shaft drive, Straight grinder
Description
POLINOX mounted flap wheels are made of non-woven polyamide abrasive, into which abrasive grain is integrated. The non-woven abrasive material is arranged in multiple radial flaps, with abrasive cloth interlayers. This flap structure improves stock removal and achieves a coarser surface finish.
- Conforms to contours due to high flexibility.
- Cool grinding and low thermal load on the workpiece.
- The open structure and high flexibility of the non-woven material prevents loading.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.