Shop PFERD

POLINOX Unitized Wheel, 6in x 1/2 x 1/2, Fine, MH, 6SF, Silicon carbide

  • Mfr # 48512

  • Zoro # G515554675


product price:  $61.99
/ea

Key Features

Diameter
6 in
Width
1/2 in
Abrasive Material
Silicon carbide
Grit
Fine
For Use With
Angle grinder, Cordless angle grinder
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48512
Zoro #
G515554675
UPC #
97758485128
Country of Origin
Germany

Dimensions

Diameter
6 in
Width
1/2 in

Details

Abrasive Material
Silicon carbide
Grit
Fine
For Use With
Angle grinder, Cordless angle grinder

Description

POLINOX unitized wheels are made of multiple heavily compressed, non-woven layers, which are bonded together by a special grain/resin system. This particular bond results in non-woven products that create very good surface finishes and have high stock removal rate and long service life. These properties come into play especially when deburring, blending, finishing, and polishing soft metals, alloyed and high-alloy steels, as well as titanium alloys. This version for angle grinders and fillet weld grinders is designed for working on fillet welds and hard-to-reach slots and indentations. Medium-hard version with increased edge strength and service life for coarse deburring and cleaning applications.


  • Cost-effective due to high abrasive performance and durability.
  • Produces very good surface quality.
  • Can be profiled as desired, enabling optimal adjustment to the contour.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.