Shop PFERD
See all product information
Square End Mill, 2 flutes, 5/16'' Dia, 5/8'' APMX, 2-1/2'' OAL, Weldon shank
Mfr # 23003027
Zoro # G116546291
product price:Â $49.19
/eaKey Features
Milling Diameter
5/16 in
End Mill Material
Tungsten Carbide
Number of Flutes
2
Grade
AL40
Shank Dia.
5/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 23003027
- Zoro #
- G116546291
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 5/16 in
- Shank Dia.
- 5/16 in
- Overall Length
- 2.5 in
- Depth of Cut
- 5/8 in
Details
- End Mill Material
- Tungsten Carbide
- Number of Flutes
- 2
- Grade
- AL40
- For Use With
- Stationary machines
- End Mill Application
- Milling
- Corner Type
- Sharp corner design
- Color
- Grey
- Item
- End Mill
- Helix Angle
- 30°
- Coating
- TiAlN
Description
PFERD supplies cutting tools for all of the most common stationary applications.PFERD solid carbide mills are suitable for a wide range of milling operations on lathes and milling machines, and in automated centers. The tools optimum stock removal rate ensures high productivity.
- Good chip removal due to very large chip space.
- High productivity due to optimum stock removal rate.
- Long tool life due to modern tool coating.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.