Shop PFERD
See all product information
Vitrified Bench Wheel, HSS, 8in x 1-1/4 x 2, 80 Grit, Aluminum Oxide
Mfr # 61729
Zoro # G615559358
product price:Â $48.75
/eaKey Features
Abrasive Wheel Diameter
8 in
Arbor Hole Size
4 2-80 1 in
Abrasive Material
Aluminum oxide
Grit
80
For Use With
Bench grinder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 61729
- Zoro #
- G615559358
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Abrasive Wheel Diameter
- 8 in
- Arbor Hole Size
- 4 2-80 1 in
- Width
- 1-1/4 in
Details
- Abrasive Material
- Aluminum oxide
- Grit
- 80
- For Use With
- Bench grinder
Description
PFERD bench grinding wheels have been designed to work with standard bench grinders. The HSS design is ideal for sharpening HSS pilot drills or machining other high-alloy steels.
- Durable.
- High dimensional stability.
- High abrasive performance.
- Integrated telescopic bushings for mounting on almost any bench grinder spindle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.