Shop PFERD
See all product information
Create Account
Grinding Wheel
Mfr # 69300492
Zoro # G822738645
product price:Â $85.59
/ea
Sold in multiples of 10 for $855.90
Key Features
Arbor Hole Size
5/8-11 in
Diameter
4-1/2 in
Grit
80
Abrasive Material
Aluminum oxide A
Abrasive Wheel Type
T27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
69300492
Zoro #
G822738645
UPC #
097758622547
Country of Origin
Spain
Dimensions
Arbor Hole Size
5/8-11 in
Diameter
4-1/2 in
Details
Grit
80
Abrasive Material
Aluminum oxide A
Abrasive Wheel Type
T27
Description
Grinding Wheel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.