Shop PFERD
See all product information
Vitrified Bench Wheel, UNIVERSAL, 5in x 3/4 x 1-1/4, 36 Grit, Aluminum Oxide
Mfr # 61670
Zoro # G915559393
product price:Â $20.49
/eaKey Features
Abrasive Wheel Diameter
5 in
Arbor Hole Size
1-1/4 in
Abrasive Material
Aluminum oxide
Width
3/4 in
For Use With
Bench grinder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61670
Zoro #
G915559393
UPC #
-
Country of Origin
Germany
Dimensions
Abrasive Wheel Diameter
5 in
Arbor Hole Size
1-1/4 in
Width
3/4 in
Details
Abrasive Material
Aluminum oxide
Grit
36
For Use With
Bench grinder
Description
PFERD bench grinding wheels have been designed to work with standard bench grinders. The UNIVERSAL type is ideal for general workshop use.
- Durable.
- High dimensional stability.
- High abrasive performance.
- Integrated telescopic bushings for mounting on almost any bench grinder spindle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.