This item is Discontinued.

Pfister Avanti 1-Handle Pull-Down Kitchen Faucet, 8" Mount, 1 or 3 Hole Residential LF-529-7ANS

Avanti 1-Handle Pull-Down Kitchen Faucet, 8" Mount, 1 or 3 Hole Residential (Discontinued)

  • Mfr # LF-529-7ANS
  • Zoro # G3061635
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF-529-7ANS
Zoro #
G3061635
UPC #
-
Country of Origin
China

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Stainless Steel
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Avanti 1-Handle Pull-Down Kitchen Faucet
Residential / Commercial
Residential

Description

Item Avanti 1-Handle Pull-Down Kitchen Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.