Shop PHASE-A-MATIC
Additional $255.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Phase Converter, 25 hp
- Mfr # R-25
- Zoro # G9818435
product price:Â
$
4,115.99
/ea
Key Features
Type
Rotary
Input Voltage
208V AC to 240V AC
Output Voltage
208V AC to 240V AC
Input (Amps)
160A
Output Amps
70A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-25
- Zoro #
- G9818435
- UPC #
- -
- Country of Origin
- United States
- Item
- Phase Converter
- Type
- Rotary
- Input Voltage
- 208V AC to 240V AC
- Output Voltage
- 208V AC to 240V AC
- Input (Amps)
- 160A
- Output Amps
- 70A
- Output HP
- 25 hp
- Motor Load Rating
- 100%
- Input Phase AC
- Single
- Output Phase AC
- Three
- Standards
- UL Listed
- Converter Series
- R
- Operating Voltage
- 230V AC
- Input Current
- 160 A
- Manufacturer Warranty
- 4 yr
- Output Horsepower - Maximum
- 25 hp
- Output Current
- 70 A
- Phase Converter Type
- Rotary
Dimensions
- Knockout Size (In.)
- 1 in
- Height (In.)
- 21 in
- Width (In.)
- 24 in
- Depth (In.)
- 31 in
- Overall Width
- 24 in
- Overall Depth
- 31 in
- Knockout Size
- 1 in
- Overall Height
- 21 in
Description
Phase Converter, Rotary, Input Voltage 208-240 V AC, Output Voltage 208-240 V AC, Input Phase AC Single, Output Phase AC Three, Input (Amps) 160 A, Output Amps 70 A, Output HP 25 hp, Depth (In.) 31 in, Width (In.) 24 in, Height (In.) 21 in, Knockout Size (In.) 1 in, Motor Load Rating 100 Percent, Consists Of -, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.