Phase-A-Matic
Voltage Stabilizer, Max Amps 42, 15 HP
Mfr # VS-15
Zoro # G7892787
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 42A
- Input Voltage 208 to 230V
- Height 8 in
- Depth 4 in
- Width 6 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, RJ45-CAT6A, Shielded (STP), 100-Pack (VDV826-754)
- EATON CUTLER-HAMMER Load Center, MB, 200A, 120/240V, 1 Phase (MB816B200BTS)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (36J152)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 7A, 125V AC, 200kA at 125V AC (BP/GMA-7A)
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- SOLAHD Power Conditioner, Panel Mount, 3kVA (63232308)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- SOLAHD Power Conditioner, Panel Mount, 500VA (63231508)
- Phase-A-Matic Power System Protection