Tripp Lite
Power Conditioner, Small Tower, 600VA
Mfr # LS 606M
Zoro # G2209986
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 5A
- Input Voltage 120V
- Output Voltage 120V
- Power Rating 600VA
- Hardwired/Corded Corded
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 45 ft (PAREB-07G-45)
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LR3D22L)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- DROSSBACH Corrugated Tubing, PE, 2 in., 100 ft (200PEBSX0000XBS)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (23232108)
- SOLAHD Power Conditioner, Panel Mount, 500VA (23231508)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- Tripp Lite Power System Protection