Zoro Homepage

Speaker, Black, 100 Max. Wattage

  • Mfr # TFS1.0

  • Zoro # G3923558


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor
Standards
CCC, CE, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Wood
Enclosure Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFS1.0
Zoro #
G3923558
UPC #
748252171382
Country of Origin
China

Dimensions

Overall Length (In.)
17
Overall Height (In.)
10
Woofer Dia. (In.)
3 in
Tweeter Dia. (In.)
3/4 in
Overall Width (In.)
6
Overall Height
6 3/4 in
Overall Depth
1 1/2 in
Tweeter Diameter
3/4 in
Woofer Diameter
3 in
Overall Width
18 1/2 in

Details

Item
Speaker
Type
Indoor
Standards
CCC, CE, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Wood
Enclosure Color
Black
Includes
Euroblock, Mounting Hardware, Stand/Base
Sensitivity (dB)
90 dB
Weight (Lbs.)
13
Tweeter Composition
Silk
Max. Wattage
100 W
Impedance (Ohms)
8 ohm
Woofer Composition
Polypropylene/Butyl
Watt (RMS)
100
Frequency Response
100Hz to 22KHz
Number of Channels
3
Tweeter Material
Silk
Mounting Style
Surface Mount
For Location
Indoor
Housing Color
Black
Frequency Response - Minimum
65 Hz
Sensitivity
90 dB
Power Style
Passive
Enclosure Style
No Enclosure
Impedance
8 ohm
Output Wattage - RMS
100 W
Housing Material
Aluminum
Frequency Response - Maximum
20 kHz
Driver Configuration
2-Way
Output Wattage - Peak
100 W
Includes Mounting Hardware
Mounting Hardware Included
Woofer Material
Polypropylene

Description

Speaker, Indoor, Overall Height (In.) 10, Overall Width (In.) 6, Overall Length (In.) 17, Enclosure Color Black, Enclosure Material Wood, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Silk, Woofer Dia. (In.) 3 in, Woofer Composition Polypropylene/Butyl, 100 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 13, Includes Euroblock, Mounting Hardware, Stand/Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.