Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker, White, 60 Max. Wattage

  • Mfr # CI-MM3-II

  • Zoro # G3921981


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Type
In Ceiling
Standards
CCC, CE, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CI-MM3-II
Zoro #
G3921981
UPC #
748252173478
Country of Origin
China

Dimensions

Overall Length (In.)
5
Overall Height (In.)
5
Woofer Dia. (In.)
3 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
5
Woofer Diameter
3 in
Overall Height
4 1/4 in
Tweeter Diameter
1 in
Overall Width
4 1/4 in
Overall Depth
2 in

Details

Item
Speaker
Type
In Ceiling
Standards
CCC, CE, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Grille
Sensitivity (dB)
88 dB
Weight (Lbs.)
2
Tweeter Composition
Paper
Impedance (Ohms)
8 ohm
Max. Wattage
60 W
Woofer Composition
Polypropylene Woofer
Watt (RMS)
60
Frequency Response
80Hz to 22KHz
Number of Channels
1
For Location
Indoor
Frequency Response - Minimum
82 Hz
Impedance
8 ohm
Woofer Material
Polypropylene
Housing Color
White
Includes Mounting Hardware
Mounting Hardware Included
Driver Configuration
1-Way
Frequency Response - Maximum
22 kHz
Output Wattage - RMS
60 W
Output Wattage - Peak
60 W
Sensitivity
88 dB
Tweeter Material
Paper
Mounting Style
Flush Mount
Power Style
Passive
Housing Material
ABS

Description

Speaker, In Ceiling, Overall Height (In.) 5, Overall Width (In.) 5, Overall Length (In.) 5, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 3 in, Woofer Composition Polypropylene Woofer, 60 Watt (RMS), Max. Wattage 60 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 8 ohm, Frequency Response 80Hz to 22KHz, Weight (Lbs.) 2, Includes Grille

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.