Shop All Battery Backup Sump Pumps
Phcc Pro Series
Pump, Battery Backup
Mfr # PHCC-1850
Zoro # G3127643
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Alarm Output Audible, Dry Contact Remote Terminal, Visual
- Amps @ 10 Ft. of Head 10 A
- Switch Actuation Dual Micro Reed
- Flow Rate @ 10 Ft. of Head 30.8 gpm
Product Information
- Brand Phcc Pro Series
- MFR # PHCC-1850
- Zoro # G3127643
- UPC # 717301121524
- Country of Origin Multiple
- Category Battery Backup Sump Pumps
Dimensions
Min. Sump Pit Dia. | 12 in |
Cord Length | 8 ft |
Height | 7-1/2" |
Max. Dia. Solids | clear water |
Length | 5" |
Manufacturers Warranty Length | 3 yr |
Max. Diameter Solids | Clear Water |
Width | 9" |
Cord Length - Pumps | 8 ft. |
Width at Widest Point | 9 in |
Pump Height | 7 1/2 in |
Minimum Water Depth | 13 in |
Discharge Dia. | 1 1/4 in |
Details
Description
Battery Backup Sump Pump, Pump Voltage 12V DC, Amps @ 10 Ft. of Head 10 A, Switch Actuation Dual Micro Reed, Flow Rate @ 10 Ft. of Head 30.8 gpm, Pump Body Material ABS, Alarm Output Audible, Dry Contact Remote Terminal, Visual, HP 1/3 hp, Charger Input Voltage 115V AC, Charger Output Voltage 12, Charger Hz 60, Required Battery Battery, Sold Separately, Max. Head 16 ft, Impeller Material Polycarbonate, Shaft Seal Material - Pumps Carbon, Ceramic, Rulon, On Point Adjustable, Off Point Adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic, Seat Thickness: 0.405 in (3ACF3)
- DAYTON SS Capscrew, 3/8-16 x 1 In (PP60192G)
- ZOELLER Sewage Package System (912-1165)
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V None (N53)
- PHCC PRO SERIES Pump, Battery Backup (PHCC-1000)
- PHCC PRO SERIES Sump/Battery Backup System, 9 Amps Backup (PS-C33)
- PHCC PRO SERIES Battery Backup Sump Pump, High Capacity (PHCC-2400)
- PHCC PRO SERIES Sump/Battery Backup System, 10Amps Backup (PS-C22)
- BASEPUMP RB750 Residential Backup Sump Pump (RB750)
- ZOELLER Basement Sentry Battery Back Up Sump Pump (507-0005)
- ZOELLER Battery Back Up (508-0021)
- Phcc Pro Series Battery Backup Sump Pumps