Shop All Battery Backup Sump Pumps
Zoeller
Battery Back Up
Mfr # 508-0021
Zoro # G200489411
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Output Audible
- Amps @ 10 Ft. of Head 15.5 A
- Switch Actuation Vertical Float
- Flow Rate @ 10 Ft. of Head 30 gpm
- Max. Head 22 ft
Product Information
- Brand Zoeller
- MFR # 508-0021
- Zoro # G200489411
- UPC # 53514477950
- Country of Origin United States
- Category Battery Backup Sump Pumps
Dimensions
Min. Sump Pit Dia. | 18 in |
Cord Length | 9 ft |
Manufacturers Warranty Length | 3 yr |
Pump Height | 9 1/2 in |
Width at Widest Point | 6 1/2 in |
Max. Diameter Solids | 1/8 in |
Body Dia. | 6 1/2 in |
Minimum Water Depth | 10 1/2 in |
Discharge Dia. | 1 1/2 in |
Details
Description
Battery Back Up, Pump Voltage 12V DC, Amps @ 10 Ft. of Head 15.5 A, Switch Actuation Vertical Float, Flow Rate @ 10 Ft. of Head 30 gpm, Pump Body Material Plastic, Alarm Output Audible, Charger Input Voltage 115V AC, 120V AC, Charger Output Voltage 12 V, Charger Hz 60, Required Battery (2) Group 27 or 31 Batteries, Battery, Sold Separately, Group 27 or 31 Battery, Max. Head 22 ft, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon, Ceramic, On Point Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25-SSV)
- SPX / APV Cover (Paper) Gasket R4 & R6 Series, PK100 (M541P133610)
- BANJO Poly Pump Rear Bracket (12703A)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM (PD10P-FPS-PAA)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/3 (508-0017)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/3, Width: 11" (508-0018)
- ZOELLER Basement Sentry Battery Back Up Sump Pump (507-0005)
- ZOELLER Submersible Battery 12 V Back-Up Sump Pump System (508-0006)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/2 (508-0019)
- ZOELLER Submersible Battery 12 V Back-Up Sump Pump System (508-0007)
- PHCC PRO SERIES Sump/Battery Backup System, 9 Amps Backup (PS-C33)
- Zoeller Battery Backup Sump Pumps