Shop PHD
See all product information
Create Account
Channel, 1-5/8 in W x 13/16 in D x 10 ft L x 14 ga Thick, Carbon Steel, Powder Coated, Domestic
- Mfr # S1311 PC
- Zoro # G316312795
product price:Â
$
25.15
/ea
Key Features
Wall Thickness
14 ga
Slot Size
1-1/8 x 9/16 in
Slot Spacing
2 in
Material
Carbon Steel
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1311 PC
- Zoro #
- G316312795
- UPC #
- -
- Country of Origin
- United States
- Slot Spacing
- 2 in
- Material
- Carbon Steel
- Finish
- Powder Coated
- Series
- FIG 1311
Description
PHD channel series: FIG 1311, 1-5/8 in W, 13/16 in D, 10 ft L, 14 ga thickness, 1-1/8 x 9/16 in slot, 2 in slot spacing, carbon steel, powder coated, domestic.