Hinged Extension Split Clamp, 2-1/2 in Pipe/Tube, 1/2 in Rod, 300 lb Load, Malleable Iron
- Mfr # 508R3250EG
- Zoro # G621832094
product price:Â
$
7.45
/ea
Sold in multiples of 50 for
$372.50
Key Features
Type
Hinged
Max. Load (Lb.)
300 lb
Rod Size
1/2 in
Finish
Electro-Galvanized
Material
Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508R3250EG
- Zoro #
- G621832094
- UPC #
- -
- Country of Origin
- United States
- Type
- Hinged
- Max. Load (Lb.)
- 300 lb
- Finish
- Electro-Galvanized
- Material
- Malleable Iron
Dimensions
- Rod Size
- 1/2 in
- Pipe Size (In.)
- 2-1/2 in
Description
PHD extension split clamp hinged, series: FIG 508R, 2-1/2 in pipe/tube, 1/2 in rod, 300 lb, malleable iron, electro-galvanized, domestic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.