Shop PHD
See all product information
Create Account
IP Pipe Channel Clamp, 3/4 in, 75 lb Load, Carbon Steel
- Mfr # S2003AEG
- Zoro # G321832394
product price:Â
$
1.95
/ea
Sold in multiples of 6 for
$11.70
Key Features
Finish
Electro Galvanized
Nominal Size
3/4 in
Material
Carbon Steel
Max. Load (Lb.)
75 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2003AEG
- Zoro #
- G321832394
- UPC #
- -
- Country of Origin
- United States
- Finish
- Electro Galvanized
- Material
- Carbon Steel
- Max. Load (Lb.)
- 75 lb
Dimensions
- Nominal Size
- 3/4 in
Description
PHD IP pipe channel clamp series: FIG 2003, 3/4 in nominal, 75 lb, 14 ga thickness, strut mount, carbon steel, electro galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.